THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

PARTS WASHER 20 GALLON RECIRCULATING

995.000950 - UNSPSC 25191742
0995000950961 1
PARTS WASHER 20 GALLON RECIRCULATING PARTS WASHER 20 GALLON RECIRCULATING
PARTS WASHER 20 GALLON RECIRCULATING

Delivery

In stock delivery from our warehouses.

Portable, sturdy parts washer system for mechanical and brake parts that is safe for the user and the environment.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:25 AM.

Product Details

Attribute Value
Capacity 20 gallons
Solvent Capacity 12 gallons
Motor 0.25 amp
Voltage 110V, 1 phase, 60hz
Basin Dimensions 30-1/2” x 21-1/4” x 10”
Height of Stand 24-1/2”
Assembled Dimensions 30-1/2” x 21-1/4” x 34-1/2”
Weight 55 lbs
EAN 4056807249346

Features

Tank capacity - 20 gal
Free standing washer
Thermally protected 110V motor and On/Off switch
Safety lever has a fusable link which shuts cover in case of fire
Durable pump included
3 ways filtration traps grime
Flush hose delivers flow of solvent to rinse parts clean, quickly and easily

Notices

All washer spare parts and accessory can be purchased through special orders.
Assembly required
Brush not included
Recommended to use only the following solvents with the parts washer: WURTH® parts washer fluid (893.162700 or 893.162701) Use of any other kind of solvent may cause damage to the pump.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-01-14
Very wash tank nice, size does not take up to much room.
2019-03-19
Great product
2018-12-18
Pompe aucune fixation solide....